Shop All Hex Dies
Cle-Line
8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-28 To 3/4-16 UNF
Mfr # C67276
Zoro # G4951628
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UN
- Die Material Carbon Steel
- Die Thickness 3/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Sizes included | 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in |
Thread Sizes Included | 1/2"-20, 1/4"-28, 3/4"-16, 3/8"-24, 5/16"-24, 5/8"-18, 7/16"-20, 9/16"-18 |
Hex Sizes Included | 1/2"-20, 1/4"-28, 3/4"-16, 3/8"-24, 5/16"-24, 5/8"-18, 7/16"-20, 9/16"-18 |
Largest Thread Size | 9/16"-18 |
Smallest Thread Size | 1/4"-28 |
Description
Die Set, Hex, Solid, Carbon Steel, Number of Dies in Set 8, Thread Sizes Included 1/2 In.-20, 1/4 In.-28, 3/4 In.-16, 3/8 In.-24, 5/16 In.-24, 5/8 In.-18, 7/16 In.-20, 9/16 In.-18, Thread Standard UNC, Thread Direction Right Hand, Die Sizes included 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Case Type Metal, Hex Sizes Included 1/2 In.-20, 1/4 In.-28, 3/4 In.-16, 3/8 In.-24, 5/16 In.-24, 5/8 In.-18, 7/16 In.-20, 9/16 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tape Measure, 25-Foot Magnetic Double-Hook (9225)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (16222)
- KRAFT TOOL Double-Faced Sledge Hammer w/32, 8 lb. (GG638)
- DAYTON Dust Collector, 2,600 CFM Max Flow, 5 hp, 1 Phase (3AA24)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- DRILL AMERICA 3-3/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-3/4-8)
- Cle-Line Hex Dies