Shop All Drill Bit Sets
Cle-Line
8PC 1/2 Silver and Deming Reduced Shank Drill Set Cle-Line 1892 Steam Oxide HSS RHS/RHC 9/16-1IN
Mfr # C22761
Zoro # G4953728
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Finish - Machining Black Oxide
- Shank Dia. 1/2 in
- Cutting Direction Right Hand
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C22761
- Zoro # G4953728
- UPC # 697334227618
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Depth x Dia. Ratio | 4xD |
Smallest Drill Bit Size | 9/16 in |
Largest Drill Bit Size | 1 in |
Drill Bit Sizes Included | 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in |
Details
Finish - Machining | Black Oxide |
Item | Reduced Shank Drill Bit Set |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 118 Degrees |
Application | For Alloy And Carbon Steel, Cast Iron And Wood |
Coolant Fed | Non-Coolant Through |
Primary Material Application | All Materials |
Material - Machining | High Speed Steel |
Drill Bit Point Type | Conventional Point |
Shank Type - Machining | Straight with Three Flats |
Material Grade - Machining | General Purpose |
Measurement System | Fractional Inch |
Standards | Not Rated |
Includes | Metal Index Case |
Number of Drill Bits | 8 |
Drill Bit Case Type | Metal Index |
Description
Reduced Shank Drill Bit Set, Number of Drill Bits 8, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 8-32 Machine Screw Anchor Setting Tool (ST2)
- HOUGEN 12,000-Series Annular Cutter Kit 2 in. Depth (12002)
- CMT ORANGE TOOLS 15-PIECE ROUTER BIT SET (800.001.00)
- WIDIA Hand Tap Set, 3 PC, HSS, #5-40, H2 Limit (15212)
- CLE-LINE 25PC General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1mm-13mmx.5mm (C21131)
- CLE-LINE 21PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-3/8x1/64 (C21114)
- CLE-LINE 26PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC A-Z (C21158)
- CLE-LINE 18PC HD Blk&Gld Jobber Drill and Plug Hand Tap Set CLE 1878 HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (C21191)
- CLE-LINE 13PC 135° Heavy-Duty Jobber Drill Set Cle-Line 1878 Black & Gold HSS RHS/RHC 1/16-1/4x1/64 (C18123)
- CLE-LINE 29PC 118° Heavy-Duty Cobalt Hex Shank Jobber Drill Set Cle-Line 1804 Straw HSS-CO 1/16-1/2x1/64 (C10629)
- BOSCH 21pc. Black Oxide Drill Bit Set (BL21A)
- Cle-Line Drill Bits