Shop All Hex Dies
Cle-Line
7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20
Mfr # C67283
Zoro # G4951567
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Material Carbon Steel
- Die Thickness 3/32 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Largest Thread Size | M20x2.50 |
Smallest Thread Size | M6x1.00 |
Thread Sizes Included | M10x1.5, M12x1.75, M14x2, M16x2, M20x2.5, M6x1, M8x1.25 |
Hex Sizes Included | M10x1.5, M12x1.75, M14x2, M16x2, M20x2.5, M6x1, M8x1.25 |
Die Sizes included | 1.00 mm, 1.25 mm, 1.50 mm, 1.75 mm, 2.00 mm, 2.50 mm |
Description
Die Set, Hex, Solid, Carbon Steel, Number of Dies in Set 7, Thread Sizes Included M10x1.5, M12x1.75, M14x2, M16x2, M20x2.5, M6x1, M8x1.25, Thread Standard Metric, Thread Direction Right Hand, Die Sizes included 1.00 mm, 1.25 mm, 1.50 mm, 1.75 mm, 2.00 mm, 2.50 mm, Case Type Metal, Hex Sizes Included M10x1.5, M12x1.75, M14x2, M16x2, M20x2.5, M6x1, M8x1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade (430080)
- EAZYPOWER Hex Key Power Bit, 1/8" (73213/B)
- GEARWRENCH 30° Push Pin Removal Pliers (3729)
- MILWAUKEE TOOL 10mm Flex Head Ratcheting Combination Wrench (45-96-9610)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-8 UNC (403306)
- Cle-Line Hex Dies