Shop All Drill Bit Sets
Cle-Line
6PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS 1/16-3/8
Mfr # C22309
Zoro # G2991587
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16"-3/8" by 1/16"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C22309
- Zoro # G2991587
- UPC # 697334003472
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16"-3/8" by 1/16" |
Sizes Included | 1/16", 1/8", 3/16", 1/4", 5/16", 3/8" |
Depth x Dia. Ratio | 4xD |
Drill Bit Sizes Included | 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in |
Smallest Drill Bit Size | 1/16 in |
Largest Drill Bit Size | 3/8 in |
Description
Mechanics Length Drill Bit Set, Number of Drill Bits 6, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Black oxide Finish (38400)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 15 pcs (54TM33)
- HANSON High Carbon Steel Machine Screw Plug Tap 10-24 NC (1128)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #29 (11059)
- CLE-LINE 115PC 118° General Purpose Jobber Drill Set CLE 1898 Bright HSS RHS/RHC 1/16-1/2, A-Z, #1-#60 (C21126)
- CLE-LINE 8PC 1/2 Silver and Deming Reduced Shank Drill Set Cle-Line 1892 Steam Oxide HSS RHS/RHC 9/16-1IN (C22761)
- CLE-LINE 21PC 135° Heavy-Duty Mechanics Length Dril Set Cle-Line 1875R Black & Gold HSS 1/16-3/8x1/64 (C21161)
- CLE-LINE 21PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-3/8x1/64 (C21115)
- CLE-LINE 13PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/4x1/64 (C21105)
- CLE-LINE 18PC Jobber Drill and Plug Hand Tap Set Cle-Line 1898 HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (C21190)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Screw Machine Lngth Drill Set Chicago-Latrobe 159 Steam Oxide HSS 1/16-1/2x1/32 (69889)
- Cle-Line Drill Bits