Shop All Drill Chucks
Cle-Line
6" Overall 1/4" Hex Shank Extra Length Quick Change Chuck 1817 Cle-Line
Mfr # C20958
Zoro # G4958241
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type All-Hex Chuck Extension
- Nominal Capacity 1/4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20958
- Zoro # G4958241
- UPC # 697334209584
- Country of Origin United States
- Category Drill Chucks
Dimensions
Overall Length | 6 in |
Details
Item | Drill Chuck |
Chuck Type | All-Hex Chuck Extension |
Nominal Capacity | 1/4 in |
Description
Drill Chuck, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tool Set, 10 pc. (32867)
- DRILL AMERICA 9/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/32)
- VERMONT GAGE Pin Gage, Plus, 0.046 In, Black (911104600)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5010)
- CLE-LINE 12" Overall 1/4" Hex Shank Extra Length Quick Change Chuck 1817 Cle-Line (C20957)
- HOUGEN Drill Chuck & Adapter for HMD900 (09377)
- REICHEL Drill Chuck Key Type Percussion Duty 3/3 (44Z-6B-1/2-20)
- HHIP 1/64-1/2" R8 Precision Keyless Integrated Drill Chuck (3701-1501)
- MAKITA KEYLESS CHUCK 1/2" (MP763191-5)
- LLAMBRICH USA Keyed Drill Chuck 0.800" Cap., 3JT Mount Size, Steel (CY-19 J-3)
- HHIP 1/32-1/2" JT33 Drill Chuck With Key (3700-0102)
- Cle-Line Drill Chucks