Shop All Drill Bit Sets
Cle-Line
5PC Carbide-Tipped Masonry Drill Set Cle-Line 1818 Sand Blasted HSS 1/8, 5/32, 3/16, 1/4, 5/16
Mfr # C20929
Zoro # G1206154
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Drill Bit Size 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in
- Finish - Machining Bright (Uncoated)
- Impact Rated Yes
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C20929
- Zoro # G1206154
- UPC # 697334209294
- Country of Origin France
- Category Drill Bit Sets
Dimensions
Drill Bit Size | 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Overall Length | 4 in |
Shank Diameter | 7/32 in, 15/64 in, 5/16 in, 3/8 in |
Maximum Drilling Depth | 2 5/32 in |
Details
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Impact Rated | Yes |
Item | Rebar Cutter Drill Bit |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Primary Material Application | Masonry |
Shank Type - Machining | Straight |
Drill Bit Point Type | Radial Point |
Flute Type | Regular Spiral |
Decimal Equivalent | 0.125, 0.1562, 0.1875, 0.25, 0.3125 |
Series | 1818 |
Thread Direction | Right Hand |
Description
Rebar Cutter Drill Bit, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in Drill Bit Size, Carbide Tipped, 4 in Overall Length, Straight, 2 5/32 in Maximum Drilling Depth, 7/32 in, 15/64 in, 5/16 in, 3/8 in Shank Diameter, Regular Spiral
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 2-3/4" Drive, 2-3/4" 6 Points (18523)
- WESTWARD Inner Core Cable, 1/2 in x 75 ft (22XP56)
- MILWAUKEE TOOL EXACT 1-1/4" Die (49-16-2666)
- MALCO 78mm Gutter Outlet Saw (GOS3 EV)
- CLE-LINE 115PC 118° General Purpose Jobber Drill Set CLE 1898 Bright HSS RHS/RHC 1/16-1/2, A-Z, #1-#60 (C21126)
- CLE-LINE 15PC 135° Heavy-Duty Jobber Dril Set Cle-Line 1878 Black & Gold HSS RHS/RHC 1/16-1/2x1/32 (C18124)
- CLE-LINE 60PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC #1-#60 (C21122)
- CLE-LINE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/32 (C21112)
- CLE-LINE 29PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/64 (C18622)
- CLE-LINE Jobber Drill Bit Set, Spiral Flute (C18623)
- WESTWARD Drill Bit Set, 1/16"-1/2" By 1/64" Size (401J97)
- Cle-Line Drill Bit Sets