Shop All Drill Bit Sets
Cle-Line
4PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS 1/16-1/4
Mfr # C22310
Zoro # G2991657
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16"-1/4" by 1/16"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C22310
- Zoro # G2991657
- UPC # 662355223109
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16"-1/4" by 1/16" |
Sizes Included | 1/16", 1/8", 3/16", 1/4" |
Depth x Dia. Ratio | 4xD |
Drill Bit Sizes Included | 1/16 in, 1/4 in, 1/8 in, 3/16 in |
Largest Drill Bit Size | 1/4 in |
Smallest Drill Bit Size | 1/16 in |
Description
Mechanics Length Drill Bit Set, Number of Drill Bits 4, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Forward Outer Leg for TP01830 (TPS4718M)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 7,700 RPM, 2.8 hp (CP3850-77AB7V)
- CDI CDI Torque Head, 12 pt Ratchet, J, 9/16" (QJBOER18A)
- DRILL AMERICA .65mm HSS Jobber Length Drill Bit (DWDMM.65)
- CLE-LINE 29PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1876 Black & Gold HSS 1/16-1/2x1/64 (C21163)
- CLE-LINE 13PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1/16-1/4x1/64 (C21104)
- CLE-LINE 18PC HD Blk&Gld Jobber Drill and Plug Hand Tap Set CLE 1878 HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (C21191)
- CLE-LINE 15PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/32 (C18620)
- CLE-LINE 60PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC #1-#60 (C21124)
- CLE-LINE 25PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1mm-13mmx.5mm (C18127)
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS #1-#60 (45639)
- Cle-Line Drill Bits