Shop All Drill Bit Sets
Cle-Line
3PC Step Specialty Drill Set Cle-Line 1874-TN TiN HSS RHC 3/16 - 3/4
Mfr # C20326
Zoro # G4954498
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size Range 3/16 in to 3/4 in
- Impact Rated No
- Number of Pieces 3
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C20326
- Zoro # G4954498
- UPC # 697334203261
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size Range | 3/16 in to 3/4 in |
Overall Length | 3 3/8 in |
Drill Bit Sizes Included | 3/16 in, 3/4 in |
Number Hole Sizes | 10 |
Shank Diameter | 3/8 in |
Maximum Hole Size | 3/4 in |
Minimum Hole Size | 3/16 in |
Details
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Impact Rated | No |
Number of Pieces | 3 |
Item | Step Drill 3Pc Set,TiN,118 deg.,3/16-3/4 |
Shank Type | Round |
Decimal Equivalent | 0.1875, 0.75 |
Primary Material Application | Stainless Steel, Steel |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Series | 1874 |
Step Increments | 1/16 in |
Flute Type | Straight |
Drill Bit Point Type | Split Point |
Shank Type - Machining | Straight with Three Flats |
Sub Brand | Cle-Line |
Description
Step Drill 3Pc Set,TiN,118 deg.,3/16-3/4, High Speed Steel, TiN, 3/16 in to 3/4 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 3 3/8 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (1225800)
- YANKEE Reamer, Capscrew Counterbore 3mm, .1181 In (302-0.1181)
- KRAFT TOOL Elite Series 8" All Stainless Steel (DW735PF)
- BSC PREFERRED SPS-92 Duratip Safety Utility Blades, 100PK (H-838B)
- CLE-LINE 3PC Step Specialty Drill Set Cle-Line 1874 Bright HSS RHC 3/16 - 3/4 (C20325)
- CLE-LINE 29PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1876 Black & Gold HSS 1/16-1/2x1/64 (C21163)
- CLE-LINE Bit Barrel Jobber Length Drill Set Cle-Line 1878 Black & Gold HSS, 29-Piece (C18128)
- CLE-LINE 15PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/32 (C18620)
- CLE-LINE 60PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC #1-#60 (C21122)
- CLE-LINE 29PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C21118)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. HSS Black & Gold Reduce Shank Drill Bit Set (KFD1008-SET)
- Cle-Line Drill Bits