Shop All Drill Bit Sets
Cle-Line
3PC Step Specialty Drill Set Cle-Line 1874 Bright HSS RHC 3/16 - 3/4
Mfr # C20325
Zoro # G4954507
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size Range 3/16 in to 3/4 in
- Impact Rated No
- Shank Type Round
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20325
- Zoro # G4954507
- UPC # 697334203254
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size Range | 3/16 in to 3/4 in |
Drill Bit Sizes Included | 3/16 in, 3/4 in |
Overall Length | 3 3/8 in |
Shank Diameter | 3/8 in |
Maximum Hole Size | 3/4 in |
Number Hole Sizes | 10 |
Minimum Hole Size | 3/16 in |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Impact Rated | No |
Shank Type | Round |
Number of Pieces | 3 |
Item | Step Drill 3Pc Set,118 deg.,3/16-3/4 Dia |
Decimal Equivalent | 0.1875, 0.75 |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Primary Material Application | Stainless Steel, Steel |
Drill Bit Point Type | Split Point |
Series | 1874 |
Step Increments | 1/16 in |
Shank Type - Machining | Straight with Three Flats |
Flute Type | Straight |
Sub Brand | Cle-Line |
Description
Step Drill 3Pc Set,118 deg.,3/16-3/4 Dia, High Speed Steel, Bright (Uncoated), 3/16 in to 3/4 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 3 3/8 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Floor Scraper, Spring Steel Blade, 18", 60" Steel Handle (85-224)
- TEKTON 3/8" Drive Long Torx Bit Socket Set, Torx(R), 12 pcs (SHB91305)
- KAPRO 393 DIGI PRO Digital Inclinometer (393)
- WALTER SURFACE TECHNOLOGIES 7/8 X 1 Icecut Annular Core Cutters Weldon Shank (05B014)
- CLE-LINE 3PC Step Specialty Drill Set Cle-Line 1874-TN TiN HSS RHC 3/16 - 3/4 (C20326)
- CLE-LINE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/64 (C21121)
- CLE-LINE 25PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1mm-13mmx.5mm (C18127)
- CLE-LINE 29PC 135° Heavy-Duty Screw Machine Length Set Cle-Line 1896 Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C21133)
- CLE-LINE 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS, 29-Piece (C21162)
- CLE-LINE 115PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Oxide HSS 1/16-1/2, A-Z, #1-#60 (C21127)
- STM 32pc Cobalt 12 Reduced Shank Fractional Drill Set (113928)
- Cle-Line Drill Bit Sets