Shop All Drill Bit Sets
Cle-Line
33PC 1/2 Reduced Shank Silver & Deming Drill Set Cle-Line 1813 Steam Oxide HSS RHS/RHC 1/2-1IN
Mfr # C21134
Zoro # G4958348
original price:
$858.97
25% off
new price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Finish - Machining Black Oxide
- Shank Dia. 1/2 in
- Drill Bit Point Angle 118 Degrees
- Depth x Dia. Ratio 4xD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C21134
- Zoro # G4958348
- UPC # 697334211341
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Depth x Dia. Ratio | 4xD |
Smallest Drill Bit Size | 9/16 in |
Largest Drill Bit Size | 1 in |
Drill Bit Sizes Included | 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 17/32 in, 19/32 in, 21/32 in, 23/32 in, 25/32 in, 27/32 in, 29/32 in, 3/4 in, 31/32 in, 33/64 in, 35/64 in, 37/64 in, 39/64 in, 41/64 in, 43/64 in, 45/64 in, 47/64 in, 49/64 in, 5/8 in, 51/64 in, 53/64 in, 55/64 in, 57/64 in, 59/64 in, 61/64 in, 63/64 in, 7/8 in, 9/16 in |
Details
Finish - Machining | Black Oxide |
Item | Reduced Shank Drill Bit Set |
Drill Bit Point Angle | 118 Degrees |
Application | For Alloy And Carbon Steel, Cast Iron And Wood |
Cutting Direction | Right Hand |
Coolant Fed | Non-Coolant Through |
Shank Type - Machining | Straight |
Drill Bit Point Type | Conventional Point |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Material Grade - Machining | General Purpose |
Standards | Not Rated |
Drill Bit Case Type | Metal Index |
Includes | Metal Index Case |
Number of Drill Bits | 8 |
Description
Reduced Shank Drill Bit Set, Number of Drill Bits 8, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6 mm Tip, 1/2 in. Drive, Metric (SHB23206)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-610)
- DASCO PRO Small Flat Pry Bar, 5-1/2" L (222)
- THOR 14", 4-3/8lb soft faced hammer (TH16)
- CLE-LINE 21PC 135° Heavy-Duty Parabolic Jobber Drill Set Cle-Line 1872 Black & Gold HSS 1/16-3/8x1/64 (C18621)
- CLE-LINE Jobber Drill Bit Set, Spiral Flute (C18623)
- CLE-LINE 60PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC #1-#60 (C21124)
- CLE-LINE Bit Barrel Jobber Length Drill Set Cle-Line 1878 Black & Gold HSS, 29-Piece (C18128)
- CLE-LINE 15PC 3/8 Reduced Shank General Purpose Jobber Drill Set Cle-Line 1900 Steam Oxide HSS 1/16-1/2x1/32 (C21156)
- CLE-LINE 3PC Step Specialty Drill Set Cle-Line 1874 Bright HSS RHC 3/16 - 3/4 (C20325)
- WESTWARD Drill Bit Set, 1/16"-1/2" By 1/64" Size (401J97)
- Cle-Line Drill Bits