Shop All Combined Drill & Countersinks
Cle-Line
2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS LET-U & 7/16-14
Mfr # C22302
Zoro # G4764422
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- SAE or Metric SAE
- Number of Pieces 2
- Material High Speed Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C22302
- Zoro # G4764422
- UPC # 697334003410
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Sizes Included | U, 7/16-14 |
Largest Thread Size | 7/16"-4 |
Tap Drill Size | U |
Smallest Drill Bit Dia. | U |
Smallest Thread Size | 7/16"-14 |
Drill Bit Dia. Included | U |
Tap Sizes Included | 7/16"-14 |
Thread Sizes Included | 7/16"-14 |
Size Range | 7/16-14 in |
Dimensions Standard | Fractional Inch |
Drill Sizes | U |
Description
Drill Bit and Tap Set, Number of Pieces 2, Tap Type Spiral Point, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included U, Measurement System Fractional Inch, Drill Bit Point Angle 118 Degrees , Impact Rated No, Smallest Drill Bit Dia. U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Gear, Constant Speed First (33992)
- MARSHALLTOWN RIBBON MUD MIXER 2X16"" (14571)
- MASTER APPLIANCE Heat Gun Attachment, Bench Top Stand (35216)
- WILTON 20 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth (GSM50)
- CLE-LINE Combination Drill/Counterstink, #5 (C20896)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #21 & #10-32 (C22306)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #25 & #10-24 (C22307)
- CLE-LINE Combination Drill/Counterstink, #3 (C20894)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #29 & #8-32 (C22304)
- GREENLEE Drill/Tap/Countersink Bit, 1/4-20x2 1/4 L (DTAP1/4-20)
- Cle-Line Combined Drill & Countersinks