Shop All Combined Drill & Countersinks
Cle-Line
2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #7 & 1/4-20
Mfr # C22308
Zoro # G4834081
original price:
$10.79
5% off
new price: $10.25
/ea
Sold in multiples of 2 for $20.50
$20.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- SAE or Metric SAE
- Number of Pieces 2
- Material High Speed Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C22308
- Zoro # G4834081
- UPC # 662355223086
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Sizes Included | #7, 1/4-20 |
Tap Sizes Included | 1/4"-20 |
Dimensions Standard | Fractional Inch |
Smallest Thread Size | 1/4"-20 |
Size Range | 1/4-20 in |
Thread Sizes Included | 1/4"-20 |
Drill Bit Dia. Included | #7 |
Largest Thread Size | 1/4-20" |
Smallest Drill Bit Dia. | #7 |
Drill Sizes | #7 |
Tap Drill Size | #7 |
Largest Drill Bit Dia. | #7 |
Description
Drill Bit and Tap Set, Number of Pieces 2, Tap Type Spiral Point, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included #7, Measurement System Fractional Inch, Drill Bit Point Angle 118 Degrees , Impact Rated No, Smallest Drill Bit Dia. #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Head Set, M6, 45mm, SSG-802 (HS-M6)
- JONARD TOOLS Booth Wrench, Plastic Handle/Steel Shaft (BW-532-3)
- TEKTON 2 Inch Malleable Iron C-Clamp (4011)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-3/8" HEIGHT (Z9981-15P)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #29 & #8-32 (C22304)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #25 & #10-24 (C22307)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 1PC #36 & #6-32 (C22305)
- CLE-LINE Combination Drill/Counterstink, #5 (C20896)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330083)
- Cle-Line Combined Drill & Countersinks