Shop All Combined Drill & Countersinks
Cle-Line
2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #29 & #8-32
Mfr # C22304
Zoro # G4822979
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- SAE or Metric SAE
- Number of Pieces 2
- Material High Speed Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C22304
- Zoro # G4822979
- UPC # 697334003427
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Sizes Included | #29, 8-32 |
Smallest Thread Size | #8-32 |
Drill Sizes | #29 |
Tap Sizes Included | #8-32 |
Dimensions Standard | Fractional Inch |
Drill Bit Dia. Included | #29 |
Size Range | 8-32 in |
Largest Thread Size | #8-32 |
Thread Sizes Included | #8-32 |
Smallest Drill Bit Dia. | #29 |
Tap Drill Size | #29 |
Description
Drill Bit and Tap Set, Number of Pieces 2, Tap Type Spiral Point, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included #29, Measurement System Fractional Inch, Drill Bit Point Angle 118 Degrees , Impact Rated No, Smallest Drill Bit Dia. #29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Cleco Angle Nutrunner (55RNL-3T-4)
- H&S AUTOSHOT Uni-Rod Tab Pulling Rod Kit (UNI-1065)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Cup (2'' Conduit) (HPC212)
- HUSQVARNA SHCS M8 x 1.25 x 12MM DIN912 (725545155)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 3/8-16UNC (C64955)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #21 & #10-32 (C22306)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #25 & #10-24 (C22307)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94592)
- Cle-Line Combined Drill & Countersinks