Shop All Combined Drill & Countersinks
Cle-Line
2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #21 & #10-32
Mfr # C22306
Zoro # G4763698
product price: $10.99
/ea
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- SAE or Metric SAE
- Number of Pieces 2
- Material High Speed Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C22306
- Zoro # G4763698
- UPC # 697334003458
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Sizes Included | #21, 10-32 |
Smallest Thread Size | #10-32 |
Dimensions Standard | Fractional Inch |
Thread Sizes Included | #10-32 |
Drill Sizes | #21 |
Tap Drill Size | #21 |
Tap Sizes Included | #10-32 |
Smallest Drill Bit Dia. | #21 |
Drill Bit Dia. Included | #21 |
Largest Thread Size | #10-32 |
Size Range | 10-32 in |
Description
Drill Bit and Tap Set, Number of Pieces 2, Tap Type Spiral Point, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included #21, Measurement System Fractional Inch, Drill Bit Point Angle 118 Degrees , Impact Rated No, Smallest Drill Bit Dia. #21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pipe Wrench (48-22-7322)
- JORGENSEN Spring Clamp, 1 in Clamping, Steel, Zinc, Orange (3201-HT)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum (AM1CUAG)
- MILWAUKEE TOOL M12 2-Tool Combo Kit (2494-22)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #29 & #8-32 (C22304)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 3/8-16UNC (C64955)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #7 & 1/4-20 (C22308)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- CLE-LINE Combination Drill/Counterstink, #5 (C20896)
- GREENLEE Drill/Tap/Countersink Bit, 5/16-18x3 1/4 (DTAP5/16-18)
- Cle-Line Combined Drill & Countersinks