Shop All Combined Drill & Countersinks
Cle-Line
2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 1PC #36 & #6-32
Mfr # C22305
Zoro # G4765098
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- SAE or Metric SAE
- Number of Pieces 2
- Material High Speed Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C22305
- Zoro # G4765098
- UPC # 697334003434
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Sizes Included | #36, 6-32 |
Tap Sizes Included | #6-32 |
Drill Sizes | #36 |
Thread Sizes Included | #6-32 |
Dimensions Standard | Fractional Inch |
Largest Thread Size | #6-32 |
Drill Bit Dia. Included | #36 |
Tap Drill Size | #36 |
Size Range | 6-32 in |
Smallest Drill Bit Dia. | #36 |
Smallest Thread Size | #6-32 |
Description
Drill Bit and Tap Set, Number of Pieces 2, Tap Type Spiral Point, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included #36, Measurement System Fractional Inch, Drill Bit Point Angle 118 Degrees , Impact Rated No, Smallest Drill Bit Dia. #36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 3-Piece Flexible Stainless Steel Putty Knife Set (SS7100)
- BON TOOL Bon 21-173 Reload Reel, 500 Foot Black/White (21-173)
- MILWAUKEE TOOL 10 in. #2 Phillips Cushion Grip Screwdriver (Made in USA) (MT204)
- DRILL AMERICA 5/8"x1/2" HSS 2 Flute Single End End Mill, Flute Length: 1-3/8" (DWCT322)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- CLE-LINE Combination Drill/Counterstink, #5 (C20896)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #21 & #10-32 (C22306)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #25 & #10-24 (C22307)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #7 & 1/4-20 (C22308)
- DRILL AMERICA #5 Regular HSS Combined Drill Bit and Countersink (DEWCCD5)
- Cle-Line Combined Drill & Countersinks