Shop All Bolt & Screw Extractor Sets
Cle-Line
2PC HD HSS Black & Gold Jobber Drill 5/64 and Screw Extractor #1 Set Cle-Line 1864
Mfr # C22311
Zoro # G4789178
original price:
$2.89
6% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Extractor
- Number of Pieces 2
- Drill Size (In.) 5/64"
- Material High Speed Steel
- For Removing Pipe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C22311
- Zoro # G4789178
- UPC # 697334003489
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 5/64" |
Drill Size | 5/64 in |
Small End Dia. | 1/16 in |
Overall Length | 2 in |
Large End Dia. | 5/32 in |
For Bolt Size | #8 to 1/4 in |
Details
Type | Screw Extractor |
Number of Pieces | 2 |
Material | High Speed Steel |
For Removing Pipe | Yes |
Includes | #1 Extractor, 1878 5/64 in Drill in Tube |
For Removing Studs, Bolts, Screws | Screws #1 |
Impact Rated | No |
Features | Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole |
Item | Screw Extractor Set |
Container Type | Plastic Tube |
For Bolt Thread Direction | Right Hand |
Extractor Type | Spiral Flute Screw Extractor and Drill Bit |
Material - Machining | Carbon Steel |
Description
Screw Extractor Set, Extractor Type Spiral Flute Screw Extractor and Drill Bit, Number of Pieces 2, Drill Size 5/64 in, For Bolt Size #8 to 1/4 in, Material - Machining Carbon Steel, Overall Length 2 in, Container Type Plastic Tube
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34212CLB113505)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502097210)
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Square End 16" x 3" with Comfort Wave Handle (67-330)
- MAYHEW 9 Piece SAE L-Shape Hex Key Set, 45052 (45052)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 5/32 and Screw Extractor #3 Set Cle-Line 1864 (C22313)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 17/64 and Screw Extractor #5 Set Cle-Line 1864 (C22315)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 13/32 and Screw Extractor #6 Set Cle-Line 1864 (C22316)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 1/4 and Screw Extractor #4 Set Cle-Line 1864 (C22314)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 7/64 and Screw Extractor #2 Set Cle-Line 1864 (C22312)
- RENNSTEIG Screw Extractor Double Edged Size 1 (9R 471 001 3)
- RENNSTEIG Screw Extractor Double Edged Size 3 (9R 471 003 3)
- Cle-Line Bolt & Screw Extractor Sets