Shop All Bolt & Screw Extractor Sets
Cle-Line
2PC HD HSS Black & Gold Jobber Drill 5/32 and Screw Extractor #3 Set Cle-Line 1864
Mfr # C22313
Zoro # G4845412
original price:
$4.85
8% off
new price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Extractor
- Number of Pieces 2
- Drill Size (In.) 5/32"
- Material High Speed Steel
- For Removing Pipe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C22313
- Zoro # G4845412
- UPC # 697334223139
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 5/32" |
Large End Dia. | 1/4 in |
Small End Dia. | 1/8 in |
Drill Size | 5/32 in |
Overall Length | 2-3/4 in |
For Bolt Size | 5/16 in to 7/16 in |
Details
Type | Screw Extractor |
Number of Pieces | 2 |
Material | High Speed Steel |
For Removing Pipe | Yes |
Item | Screw Extractor Set |
Impact Rated | No |
Features | Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole |
For Removing Studs, Bolts, Screws | Screws #3 |
Includes | #3 Extractor, 1878 5/32 in Drill in Tube |
Extractor Type | Spiral Flute Screw Extractor and Drill Bit |
Material - Machining | Carbon Steel |
For Bolt Thread Direction | Right Hand |
Container Type | Plastic Tube |
Description
Screw Extractor Set, Extractor Type Spiral Flute Screw Extractor and Drill Bit, Number of Pieces 2, Drill Size 5/32 in, For Bolt Size 5/16 in to 7/16 in, Material - Machining Carbon Steel, Overall Length 2-3/4 in, Container Type Plastic Tube
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6 2 SQ PWR Bit (ITSQ2601)
- CENTURY DRILL & TOOL Metric Rethreading File, 0.80-3.00 mm (92943)
- AMPCO SAFETY TOOLS Nonsparking Phillips Screwdriver #1 Round (S-1099A)
- RIDGID Kit, Slayr Head+Case+1-5/8 Die (64058)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 13/32 and Screw Extractor #6 Set Cle-Line 1864 (C22316)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 1/4 and Screw Extractor #4 Set Cle-Line 1864 (C22314)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 17/64 and Screw Extractor #5 Set Cle-Line 1864 (C22315)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 7/64 and Screw Extractor #2 Set Cle-Line 1864 (C22312)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 5/64 and Screw Extractor #1 Set Cle-Line 1864 (C22311)
- IRWIN Spiral Flute Ex, 4 Screw Extractor 1/4"Carded (HAN53404)
- IRWIN Screw Extrct+Dlbt Set 6P (53700)
- Cle-Line Bolt & Screw Extractor Sets