Shop All Bolt & Screw Extractor Sets
Cle-Line
2PC HD HSS Black & Gold Jobber Drill 17/64 and Screw Extractor #5 Set Cle-Line 1864
Mfr # C22315
Zoro # G4772649
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Extractor
- Number of Pieces 2
- Drill Size (In.) 17/64"
- Material High Speed Steel
- Features Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C22315
- Zoro # G4772649
- UPC # 662355223154
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 17/64" |
For Bolt Size | 9/16 in to 3/4 in |
Overall Length | 3-3/8 in |
Small End Dia. | 1/4 in |
Drill Size | 17/64 in |
Large End Dia. | 7/16 in |
Details
Type | Screw Extractor |
Number of Pieces | 2 |
Material | High Speed Steel |
Features | Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole |
Impact Rated | No |
Item | Screw Extractor Set |
Includes | #5 Extractor, 1878 17/64 in Drill in Tube |
For Removing Studs, Bolts, Screws | Screws #5 |
For Removing Pipe | Yes |
Material - Machining | Carbon Steel |
Container Type | Plastic Tube |
Extractor Type | Spiral Flute Screw Extractor and Drill Bit |
For Bolt Thread Direction | Right Hand |
Description
Screw Extractor Set, Extractor Type Spiral Flute Screw Extractor and Drill Bit, Number of Pieces 2, Drill Size 17/64 in, For Bolt Size 9/16 in to 3/4 in, Material - Machining Carbon Steel, Overall Length 3-3/8 in, Container Type Plastic Tube
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 8mm (81665)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MW32)
- LINK #8 HSS Se .166 X 15/32 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-191)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 5/32 and Screw Extractor #3 Set Cle-Line 1864 (C22313)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 13/32 and Screw Extractor #6 Set Cle-Line 1864 (C22316)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 5/64 and Screw Extractor #1 Set Cle-Line 1864 (C22311)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 7/64 and Screw Extractor #2 Set Cle-Line 1864 (C22312)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 1/4 and Screw Extractor #4 Set Cle-Line 1864 (C22314)
- PERFORMANCE TOOL 5-Pc Screw Extractor Set Extractor Set-S, W2966 (W2966)
- BOSCH Flute Screw Extractor, Spiral, #5 (BSPE5)
- Cle-Line Bolt & Screw Extractor Sets