Shop All Bolt & Screw Extractor Sets
Cle-Line
2PC HD HSS Black & Gold Jobber Drill 1/4 and Screw Extractor #4 Set Cle-Line 1864
Mfr # C22314
Zoro # G4785118
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Extractor
- Number of Pieces 2
- Drill Size (In.) 1/4"
- Material High Speed Steel
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C22314
- Zoro # G4785118
- UPC # 697334223146
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 1/4" |
Overall Length | 3 in |
Large End Dia. | 5/16 in |
For Bolt Size | 7/16 in to 9/16 in |
Small End Dia. | 3/16 in |
Drill Size | 1/4 in |
Details
Type | Screw Extractor |
Number of Pieces | 2 |
Material | High Speed Steel |
Impact Rated | No |
For Removing Studs, Bolts, Screws | Screws #4 |
Item | Screw Extractor Set |
Features | Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole |
Includes | #4 Extractor, 1878 1/4 in Drill in Tube |
For Removing Pipe | Yes |
Container Type | Plastic Tube |
Material - Machining | Carbon Steel |
Extractor Type | Spiral Flute Screw Extractor and Drill Bit |
For Bolt Thread Direction | Right Hand |
Description
Screw Extractor Set, Extractor Type Spiral Flute Screw Extractor and Drill Bit, Number of Pieces 2, Drill Size 1/4 in, For Bolt Size 7/16 in to 9/16 in, Material - Machining Carbon Steel, Overall Length 3 in, Container Type Plastic Tube
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (EMSM-030-2)
- CAPRI TOOLS 3/8 in Air Angle Impact Wrench, 415 ft.-lb. (CP33100)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A22)
- MILWAUKEE TOOL 25mm Precision Snap Blades (10 PK) (48-22-9125)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 5/32 and Screw Extractor #3 Set Cle-Line 1864 (C22313)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 17/64 and Screw Extractor #5 Set Cle-Line 1864 (C22315)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 7/64 and Screw Extractor #2 Set Cle-Line 1864 (C22312)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 5/64 and Screw Extractor #1 Set Cle-Line 1864 (C22311)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 13/32 and Screw Extractor #6 Set Cle-Line 1864 (C22316)
- VESSEL Megadora Hose Remover 3Pcs (S/R/L) Set (970HR3PB)
- CRAFTSMAN Spiral Screw Extractor (CMMT14108)
- Cle-Line Bolt & Screw Extractor Sets