Shop All Drill Bit Sets
Cle-Line
25PC 135° Heavy-Duty Jobber Drill Set Cle-Line 1878 Black & Gold HSS RHS/RHC 1mm-13mmx.5mm
Mfr # C74059
Zoro # G2827583
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.00 mm-13.00 mm by 0.50 mm
- Material - Machining High Speed Steel
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C74059
- Zoro # G2827583
- UPC # 697334740599
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.00 mm-13.00 mm by 0.50 mm |
Depth x Dia. Ratio | 4xD |
Size Range | 1/16"-1/2", A-Z, #1-#60 |
Smallest Drill Bit Size | 1.00 mm |
Drill Length Class | Jobber Length |
Largest Drill Bit Size | 13.00 mm |
Drill Bit Sizes Included | 1.00 mm, 1.50 mm, 10.00 mm, 10.50 mm, 11.00 mm, 11.50 mm, 12.00 mm, 12.50 mm, 13.00 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.50 mm, 6.00 mm, 6.50 mm, 7.00 mm, 7.50 mm, 8.00 mm, 8.50 mm, 9.00 mm, 9.50 mm |
Description
Jobber Drill Bit Set, Number of Drill Bits 25, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS BALL END LONG L WRENCH 14 MM (BH10984)
- C.H. HANSON Locking Sheet Metal Clamp, 8" (70800)
- ZORO SELECT Threaded Shank Drill Bit, #21, L, 1-1/4, M2 (16W723)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- G (46777)
- CLE-LINE 60PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC #1-#60 (C21125)
- CLE-LINE 60PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC #1-#60 (C21123)
- CLE-LINE 15PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/32 (C21110)
- CLE-LINE 29PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1878 Black & Gold HSS 1/16-1/2x1/64 (C18125)
- CLE-LINE 60PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC #1-#60 (C21122)
- CLE-LINE 29PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/64 (C18622)
- HHIP 61 Piece #1-60 High Speed Steel Wire Gage Drill Set (5001-1060)
- Cle-Line Drill Bit Sets