Shop All Drill Bit Sets
Cle-Line
25PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1mm-13mmx.5mm
Mfr # C18127
Zoro # G4952599
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Metric
- Drill Bit Size 1 mm to 13 mm x .5 mm
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C18127
- Zoro # G4952599
- UPC # 697334181279
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1 mm to 13 mm x .5 mm |
Shank Dia. | 0mm |
Depth x Dia. Ratio | 4xD |
Drill Point Length | Various |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in - +0.0000 in /-0.0010 in |
Smallest Drill Bit Size | 1 mm |
Drill Bit Sizes Included | 1 mm, 1.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm |
Largest Drill Bit Size | 13 mm |
Description
Jobber Length Drill Bit Set, Number of Drill Bits 25, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Battery Charger, Li-Ion, 2 Ports (GAX1218V-30)
- NUPLA Soft Face Sledge, 8 lb., 31-1/2, Fiberglass (6894269)
- DRILL AMERICA 5/16" HSS Reduced Shank Drill Bit 1/4" Shank, Flute Length: 2-1/2" (DWDRSD5/16)
- WESTWARD Silver/Deming Drill, 39/64, HSS, 118 Deg (4UM65)
- CLE-LINE 11PC 135° Heavy-Duty Parabolic Jobber Drill Set Cle-Line 1872 Black & Gold HSS 1mm-6mmx.5mm (C18626)
- CLE-LINE 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS, 29-Piece (C21162)
- CLE-LINE 13PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/4x1/64 (C21105)
- CLE-LINE 115PC 135° Heavy-Duty Cobalt Jobber Length Drll Set Cle-Line 1802 Straw HSS-CO 1/16-1/2, A-Z, #1-#60 (C21129)
- CLE-LINE 115PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Oxide HSS 1/16-1/2, A-Z, #1-#60 (C21127)
- CLE-LINE 15PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/2x1/32 (C21109)
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1/16-1/2x1/64 (C21117)
- Cle-Line Drill Bit Sets