Shop All Drill Bit Sets
Cle-Line
21PC 135° Heavy-Duty Parabolic Jobber Length Drill Set Cle-Line 1872-TN TiN HSS RHS/RHC 1/16-3/8
Mfr # C18702
Zoro # G4954525
product price: $92.75
/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 1/16 in-3/8 in
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C18702
- Zoro # G4954525
- UPC # 697334187028
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in-3/8 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drill Bit Sizes Included | 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in |
Largest Drill Bit Size | 3/8 in |
Smallest Drill Bit Size | 1/16 in |
Details
Drill Bit Grouping | Drill Bit Set |
Item | TiN HD Parabolic 21Pc Set,1/16-3/8x64 |
Measurement System | Fractional Inch |
Finish - Machining | TiN |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | TiN |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Pieces | 21 |
Drill Bit Point Type | Split Point |
Number of Drill Bits | 21 |
Description
TiN HD Parabolic 21Pc Set,1/16-3/8x64, Number of Drill Bits 21, Drill Bit Point Angle 135 Degrees , Finish - Machining TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Sledge Hammer, Head Steel, 16 lb, 34" L (75.27-160)
- BLACK & DECKER Brush (242273-00)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Metric Hex Driver Set (1247MH)
- KIPP Toggle Clamp Vertical Heavy Vers, Horizontal Foot F1=6000, Fixed Clamp Spindle M12X100, Steel Hard (K1253.06000)
- CLE-LINE 11PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1mm-6mmx.5mm (C21130)
- CLE-LINE 15PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/32 (C21110)
- CLE-LINE Bit Barrel Jobber Length Drill Set Cle-Line 1878 Black & Gold HSS, 29-Piece (C18128)
- CLE-LINE 11PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1878 Black & Gold HSS 1mm-6mmx.5mm (C74058)
- CLE-LINE 21PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-3/8x1/64 (C21114)
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898T TiN HSS RHS/RHC 1/16-1/2x1/64 (C19211)
- CLEVELAND 26PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC A-Z (C00939)
- Cle-Line Drill Bit Sets