Shop All Drill Bit Sets
Cle-Line
21PC 135° Heavy-Duty Mechanics Length Dril Set Cle-Line 1875R Black & Gold HSS 1/16-3/8x1/64
Mfr # C21161
Zoro # G4954358
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
- Application For Use On Alloy, Stainless And Tool Steels And Cast Iron
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C21161
- Zoro # G4954358
- UPC # 697334211617
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 4xD |
Largest Drill Bit Size | 3/8" |
Smallest Drill Bit Size | 1/16" |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Item | Mechanics Length Drill Bit Set |
Application | For Use On Alloy, Stainless And Tool Steels And Cast Iron |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Standards | Not Rated |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Drill Bit Point Type | Split Point |
Drill Bit Case Type | Metal |
Number of Drill Bits | 21 |
Description
Mechanics Length Drill Bit Set, 135 Degrees , High Speed Steel Material - Machining, Black Oxide Finish - Machining, Measurement System Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut, 1018 Steel, Table 9/16in (41409T)
- DRILL AMERICA 7/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO7/32)
- MAYHEW SELECT Cold Chisel, 1/2 in. x 12 in., Steel, BO (12002)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Oxide (2880201)
- CLE-LINE 13PC 135° Heavy-Duty Jobber Drill Set Cle-Line 1878 Black & Gold HSS RHS/RHC 1/16-1/4x1/64 (C18123)
- CLE-LINE 15PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/32 (C18620)
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1/16-1/2x1/64 (C21117)
- CLE-LINE 18PC Jobber Drill and Plug Hand Tap Set Cle-Line 1898 HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (C21190)
- CLE-LINE 25PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1mm-13mmx.5mm (C18127)
- CLE-LINE 13PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/4x1/64 (C21157)
- IRWIN Irwin Unibit 585-10502CB Cobalt 3Pc Set 10231 10232 & 10233 (585-10502CB)
- Cle-Line Drill Bit Sets