Shop All Drill Bit Sets
Cle-Line
21PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1/16-3/8x1/64
Mfr # C21113
Zoro # G4952608
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in to 3/8 in x 1/64
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C21113
- Zoro # G4952608
- UPC # 697334211136
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in to 3/8 in x 1/64 |
Depth x Dia. Ratio | 4xD |
Drill Point Length | 0.0000 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in - +0.0000 in /-0.0010 in |
Drill Length Class | Jobber Length |
Smallest Drill Bit Size | 1/16 in |
Drill Bit Sizes Included | 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in |
Largest Drill Bit Size | 3/8 in |
Description
Jobber Length Drill Bit Set, Number of Drill Bits 21, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Reel Roller - Width 10-3/8" x Length 25-1/4" (610)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 6 Pieces, Polished Mirror (4990SML)
- EUROBOOR Annular Cutter Kit 1" Depth of cut (HCS.KIT/8)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (93287/92462)
- CLE-LINE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/64 (C21121)
- CLE-LINE 60PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC #1-#60 (C21125)
- CLE-LINE 25PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1mm-13mmx.5mm (C18127)
- CLE-LINE 29PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1879 Black & Gold HSS 1/16-1/2x1/64 (C18122)
- CLE-LINE HD Bit Barrel Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS RHS/RHC, 29-Piece (C21165)
- CLE-LINE 5PC Carbide-Tipped Masonry Drill Set Cle-Line 1818 Sand Blasted HSS 1/8, 5/32, 3/16, 1/4, 5/16 (C20929)
- HYDRO HANDLE Diamond Tile Hole Saw Drill Bit Set, Glass, Stone Concrete Tile Saw (HHBSKIT)
- Cle-Line Drill Bits