Shop All Drill Bit Sets
This Product is Discontinued
Cle-Line
19PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898T TiN HSS RHS/RHC 1mm-10mmx.5mm (Discontinued)
Mfr # C24380
Zoro # G4952538
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Metric
- Drill Bit Size 1 mm to 10 mm x .5 mm
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C24380
- Zoro # G4952538
- UPC # 697334243809
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1 mm to 10 mm x .5 mm |
Shank Dia. | 0mm |
Depth x Dia. Ratio | 4xD |
Drill Point Length | Various |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in - +0.0000 in /-0.0007 in |
Drill Length Class | Jobber Length |
Largest Drill Bit Size | 10 mm |
Smallest Drill Bit Size | 0.5 mm |
Drill Bit Sizes Included | 1 mm, 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm |
Description
Jobber Length Drill Bit Set, Number of Drill Bits 20, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.