Shop All Round Dies
Cle-Line
18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF
Mfr # C67271
Zoro # G4951926
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC, UNF
- Die Material High Speed Steel
- Thread Direction Right Hand
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C67271
- Zoro # G4951926
- UPC # 697334672715
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Sizes Included | #10-24, #10-32, #12-24, #2-56, #3-48, #4-40, #6-32 #8-32 |
65% Thread Drill Size | #23, #34, #46, 1.80mm, 2.30mm, 3.50mm, 4.15mm, 4.60mm |
Tap Shank Dia. | Table 302 |
Max. Die Thread Size | #12-24 |
Dimensions Standard | Fractional Inch |
Thread Sizes Included | #10-24, #10-32, #12-24, #2-56, #3-48, #4-40, #6-32 #8-32 |
Max. Tap Thread Size | #12-24 |
Min. Tap Thread Size | #2-56 |
Min. Bore Dia. | #2-56 NC |
Tap Sizes Included | #10-24, #10-32, #12-24, #2-56, #3-48, #4-40, #6-32 #8-32 |
75% Thread Drill Size | #21, #25, #36, 1.73mm, 2.00mm, 2.20mm, 3.40mm, 4.45mm |
55% Thread Drill Size | #13, #21, #32, #49, 2.12mm, 3.60mm, 3/32 in, 4.25mm |
Tap Overall Length | Table 302 |
Description
Tap and Die Set, Number of Pieces 10, Die Shape Round, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included #10-24, #10-32, #12-24, #2-56, #3-48, #4-40, #6-32 #8-32, Die Thread Sizes Included #10-24, #10-32, #12-24, #2-56, #3-48, #4-40, #6-32 #8-32, Number Of Taps 8, Number of Dies in Set 8, Thread Standard UNC, UNF, Tap Shank Standard Table 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 3/8" Drive, #5 SAE Socket (70600)
- MAKITA HANDLE SIDE ASSY FOR 1/2" DRILL (MP122593-8)
- REGAL CUTTING TOOLS #8-32 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015103AS)
- WESTWARD 3/8 in Drive, 9/32" 12 pt SAE Socket, 12 Points (10E890)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 5/16-18UNC (C65147)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 3-56UNF (C65046)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 13/16 In Outside Diameter M3x0.5 (415724)
- Cle-Line Round Dies