Shop All Drill Bit Sets
Cle-Line
18PC Blk&Gld HD Jobber Dril & Spiral Pnt Tap 18PC Set CLE 1878 HS #36, #29, #25, #21, #7, F, 5/16, U, 27/64
Mfr # C21192
Zoro # G4954139
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch, Letter, Wire
- Measurement System Fractional Inch
- Drill Bit Size #36, #29, #25, #21, #7, F, 5/16 in, U, 27/64 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C21192
- Zoro # G4954139
- UPC # 697334003380
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch, Letter, Wire |
Drill Bit Size | #36, #29, #25, #21, #7, F, 5/16 in, U, 27/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in - +0.0000 in /-0.0010 in |
Drill Point Length | 0.0000 in |
Drill Length Class | Jobber Length |
Largest Drill Bit Size | 27/64 in |
Smallest Drill Bit Size | #36 |
Drill Bit Sizes Included | #21, #25, #29, #36, #7, 27/64 in, 5/16 in, U |
Description
Jobber Length Drill Bit Set, Number of Drill Bits 18, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Step Drill Bit, Flute, 1/4 to 3/4-Inch (QRST03)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1200600100)
- MILWAUKEE TOOL 50 PC Carton Utility Knife Blades w/ Dispenser (48-22-1954)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 41/64 (53141)
- CLE-LINE 25PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1mm-13mmx.5mm (C18127)
- CLE-LINE 18PC Jobber Drill and Plug Hand Tap Set Cle-Line 1898 HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (C21190)
- CLE-LINE 21PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-3/8x1/64 (C21115)
- CLE-LINE 13PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/4x1/64 (C21105)
- CLE-LINE 3PC Step Specialty Drill Set Cle-Line 1874-TN TiN HSS RHC 3/16 - 3/4 (C20326)
- CLE-LINE 3PC Step Specialty Drill Set Cle-Line 1874 Bright HSS RHC 3/16 - 3/4 (C20325)
- CLEVELAND 20PC 118° General Purpose Jobber Length Drill Set Cleveland 2002 Bright HSS RHS/RHC #61-#80 (C00937)
- Cle-Line Drill Bit Sets