Shop All Drill Bit Sets
Cle-Line
15PC 3/8 Reduced Shank General Purpose Jobber Drill Set Cle-Line 1900 Steam Oxide HSS 1/16-1/2x1/32
Mfr # C21156
Zoro # G2953596
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in to 1/2 in x 1/32 in
- Material - Machining High Speed Steel
- Shank Type Round
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C21156
- Zoro # G2953596
- UPC # 697334211563
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in to 1/2 in x 1/32 in |
Shank Dia. | 3/8 in |
Maximum Drilling Depth | Variable |
Sizes Included | 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2" |
Depth x Dia. Ratio | 4xD |
Size Range | 1/16"-1/2" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in - +0.0000 in /-0.0010 in |
Description
Reduced Shank Drill Bit Set, Drill Bit Size 1/16 in to 1/2 in x 1/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Belt/Disc Sander, 3/4 HP, 6x48 Belt (708595)
- MAKITA Cordless Cable Cutter, 18.0 V, Li-Ion Battery, 18V LXT Series (XCS03Z)
- PROTO Double Box Wrench, 12 Points, 8-51/64" L (J8181-T500)
- HHIP 7 Piece High Speed Steel 3 Flute Solid Pilot Counterbore Set (2007-0002)
- CLE-LINE 18PC 1/2 Reduced Shank Silver & Deming Drill Set Cle-Line 1813 Steam Oxide HSS RHS/RHC 9/16-1IN (C21135)
- CLE-LINE 29PC 135° Heavy-Duty Parabolic Jobber Length Drill Set Cle-Line 1872-TN TiN HSS RHS/RHC 1/16-1/2 (C18703)
- CLE-LINE 33PC 1/2 Reduced Shank Silver & Deming Drill Set Cle-Line 1813 Steam Oxide HSS RHS/RHC 1/2-1IN (C21134)
- CLE-LINE 25PC 135° Heavy-Duty Jobber Drill Set Cle-Line 1878 Black & Gold HSS RHS/RHC 1mm-13mmx.5mm (C74059)
- CLE-LINE 6PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS 1/16-3/8 (C22309)
- CLE-LINE 18PC Jobber Drill and Plug Hand Tap Set Cle-Line 1898 HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (C21190)
- CLE-LINE 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS, 29-Piece (C21162)
- Cle-Line Drill Bit Sets