Shop All Drill Bit Sets
Cle-Line
15PC 118° HSS HD Jobber Drill TiN-Tipped Set Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 1/16-1/2x1/32
Mfr # C97414
Zoro # G1208543
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in-1/2 in by 1/32 in
- Material - Machining High Speed Steel
- Finish - Machining TiN Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C97414
- Zoro # G1208543
- UPC # 697334009757
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in-1/2 in by 1/32 in |
Shank Dia. | 1/16 in-1/2 in |
Overall Length | 1.875 in, 2.25 in, 2.75 in, 3.125 in, 3.5 in, 3.75 in, 4 in, 4.25 in, 4.5 in, 4.75 in, 5 in, 5.25 in, 5.5 in, 5.75 in, 6 in |
Sizes Included | 1/16",3/32",1/8",5/32",3/16",7/32",1/4",9/32",5/16",11/32",3/8",13/32",7/16",15/32",1/2" |
Depth x Dia. Ratio | 4xD |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in |
Largest Drill Bit Size | 1/2 in |
Smallest Drill Bit Size | 1/16 in |
Description
Pc Set Hs 1/16-1/2X1/32 Jl 118-Deg Sp Ti, Number of Drill Bits 15, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining TiN Tipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-1/2" (D/AN35)
- BON TOOL Bon 22-335 Concrete Rake, Without Hook (22-335)
- BONDHUS Extra Strong Magnetholder 2-1/4" long with 1/4" drive (0715730340)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-3/8" (1244)
- CLE-LINE 33PC 1/2 Reduced Shank Silver & Deming Drill Set Cle-Line 1813 Steam Oxide HSS RHS/RHC 1/2-1IN (C21134)
- CLE-LINE 18PC HD Blk&Gld Jobber Drill and Plug Hand Tap Set CLE 1878 HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (C21191)
- CLE-LINE 29PC 135° Heavy-Duty Parabolic Jobber Length Drill Set Cle-Line 1872-TN TiN HSS RHS/RHC 1/16-1/2 (C18703)
- CLE-LINE 29PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1876 Black & Gold HSS 1/16-1/2x1/64 (C21163)
- CLE-LINE 13PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/4x1/64 (C21157)
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898T TiN HSS RHS/RHC 1/16-1/2x1/64 (C19211)
- MAKITA Earth Auger Drill Bit Blade Set 4", E-07 (E-07668)
- Cle-Line Drill Bits