Shop All Drill Bit Sets
Cle-Line
13PC 135° Heavy-Duty Parabolic Jobber Length Drill Set Cle-Line 1872-TN TiN HSS RHS/RHC 1/16-1/4
Mfr # C18700
Zoro # G4954531
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in to 1/4 in x 1/64 in
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C18700
- Zoro # G4954531
- UPC # 697334187004
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in to 1/4 in x 1/64 in |
Depth x Dia. Ratio | 8xD |
Drill Point Length | 0.0000 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in - +0.0000 in /-0.0007 in |
Smallest Drill Bit Size | 1/16 in |
Largest Drill Bit Size | 1/4 in |
Drill Bit Sizes Included | 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Description
Jobber Length Drill Bit Set, Number of Drill Bits 13, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 5" Diamond Grit Hole Saw (KD0500-N)
- BLACK & DECKER Navigator Combo Set (74-598)
- BON TOOL Bon 84-764 Bent Snips, 14 1/2" (84-764)
- PROTO 1/2 in Drive Impact Socket 23 mm Size 6 pt Deep Depth, Black Oxide (J7323M)
- CLE-LINE 29PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1876 Black & Gold HSS 1/16-1/2x1/64 (C21163)
- CLE-LINE 11PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1mm-6mmx.5mm (C21130)
- CLE-LINE 25PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1mm-13mmx.5mm (C18127)
- CLE-LINE 13PC 135° Heavy-Duty Jobber Drill Set Cle-Line 1878 Black & Gold HSS RHS/RHC 1/16-1/4x1/64 (C18123)
- CLE-LINE 25PC 135° Heavy-Duty Parabolic Jobber Drill Set Cle-Line 1872 Black & Gold HSS 1mm-13mmx.5mm (C18628)
- CLE-LINE 29PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1879 Black & Gold HSS 1/16-1/2x1/64 (C18122)
- GYROS Premium Industrial Grade Cobalt Metric drill bit set (11 Pieces) (45-32311)
- Cle-Line Drill Bit Sets