Shop All Drill Bit Sets
Cle-Line
13PC 135° Heavy-Duty Parabolic Jobber Drill Set Cle-Line 1872 Black & Gold HSS 1/16-1/4x1/64
Mfr # C18619
Zoro # G4954586
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
- Cutting Direction Right Hand
- Number of Pieces 13
- Drill Bit Grouping Drill Bit Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C18619
- Zoro # G4954586
- UPC # 697334186199
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Size | 1/16 in to 1/4 in x 1/64 in |
Depth x Dia. Ratio | 8xD |
Drill Bit Dimension Type | Fractional Inch |
Drill Point Length | 0.0000 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in - +0.0000 in /-0.0007 in |
Smallest Drill Bit Size | 1/4 in |
Drill Bit Sizes Included | 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Largest Drill Bit Size | 1/16 in |
Description
Jobber Length Drill Bit Set, Number of Drill Bits 13, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 Gauge Shear Blade Set (48-44-0112)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34148)
- CAPRI TOOLS Advanced Series Star Master Bit Socket Set, 60 pcs (CP30031ADV)
- CLE-LINE 25PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1mm-13mmx.5mm (C18127)
- CLE-LINE 60PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC #1-#60 (C21125)
- CLE-LINE 18PC HD Blk&Gld Jobber Drill and Plug Hand Tap Set CLE 1878 HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (C21191)
- CLE-LINE 25PC 135° Heavy-Duty Parabolic Jobber Drill Set Cle-Line 1872 Black & Gold HSS 1mm-13mmx.5mm (C18628)
- CLE-LINE 13PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/4x1/64 (C21105)
- CLE-LINE HD Bit Barrel Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS RHS/RHC, 29-Piece (C21165)
- BOSCH Glass and Tile Bit Set, 1/8-5/16, 4 Pc (GT2000)
- Cle-Line Drill Bit Sets