Shop All Drill Bit Sets
Cle-Line
13PC 135° Heavy-Duty Mechanics Length Dril Set Cle-Line 1875R Black & Gold HSS 1/16-1/4x1/64
Mfr # C18126
Zoro # G4954367
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
- Application For Use On Alloy, Stainless And Tool Steels And Cast Iron
- Standards Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C18126
- Zoro # G4954367
- UPC # 697334181262
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 4xD |
Smallest Drill Bit Size | 1/16" |
Largest Drill Bit Size | 1/4" |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Item | Mechanics Length Drill Bit Set |
Application | For Use On Alloy, Stainless And Tool Steels And Cast Iron |
Standards | Not Rated |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Drill Bit Point Type | Split Point |
Shank Type - Machining | Straight |
Number of Drill Bits | 13 |
Drill Bit Case Type | Metal |
Description
Mechanics Length Drill Bit Set, 135 Degrees , High Speed Steel Material - Machining, Black Oxide Finish - Machining, Measurement System Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1200)
- VERMONT GAGE Taperlock Thread Plug Gage, 9/16"-18 Size (301144510)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket 0, 6x3, 5 mm L.28 mm (01280006)
- CLE-LINE 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS, 29-Piece (C21162)
- CLE-LINE 13PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/4x1/64 (C21107)
- CLE-LINE 29PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/64 (C18622)
- CLE-LINE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/32 (C21112)
- CLE-LINE 13PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/4x1/64 (C21157)
- CLE-LINE 21PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-3/8x1/64 (C21115)
- CENTURY DRILL & TOOL Black Oxide Drill Bit 29Pc Pod Set Pro Grade Usa 1/16 To 1/2 By 64Ths (24329)
- Cle-Line Drill Bits