Shop All Pilot Point Drill Bits
Cle-Line
135° Welding Point Drill Cle-Line 2195 Steam Oxide HSS-CO RHS/RHC 10.00mm
Mfr # C20990
Zoro # G4938879
product price: $13.19
/ea
Sold in multiples of 6 for $79.14
$79.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 10.00 mm
- Drill Bit Finish Black Oxide
- Decimal Equivalent 0.3937
- Flute Type Spiral
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20990
- Zoro # G4938879
- UPC # 697334209904
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 10.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 89.00 mm |
Flute Length | 43.00 mm |
Drill Bit Dimension Type | Metric |
Depth:Dia. Ratio | 4xD |
Shank Length | 46.00 mm |
Description
Spot Weld Drill Bit, Drill Bit Size 10.00 mm, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt, Black Oxide, Metric, Decimal Equivalent 0.3937, Flute Length 43.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x #0 Long Phillips Bit Socket (SHB11400)
- S&G TOOL AID $SLIDE HAMMER 10 LB HD (SG81000)
- TEKTON Straight Pick (1/8 Inch x 3 Inch) (PNH21101)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #29 (C13151)
- CLE-LINE 135° Welding Point Drill Cle-Line 2185F Straw HSS-CO RHS/RHC 8.00mm (C20879)
- ARTU Multi-Purpose Bit, Quick Connect, 5/32" (01458)
- DIABLO HSS Pilot Drill Hex, 1/4" (DHS4BITII)
- MILWAUKEE TOOL 13/32" Thunderbolt Titanium Coated Drill Bit (48-89-2223)
- DEWALT 7/16" x 6" Heavy Duty Spade Bit (DW1573)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- DEWALT 11/32in. PILOT POINT DRILL BIT BLK (DW1922B)
- Cle-Line Pilot Point Drill Bits