Shop All Pilot Point Drill Bits
Cle-Line
135° Welding Point Drill Cle-Line 2185F Straw HSS-CO RHS/RHC 8.00mm
Mfr # C20879
Zoro # G4938888
product price: $12.39
/ea
Sold in multiples of 6 for $74.34
$74.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 8.00 mm
- Drill Bit Finish Straw/Bronze
- Decimal Equivalent 0.315
- Flute Type Spiral
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20879
- Zoro # G4938888
- UPC # 697334208792
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 8.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 79.00 mm |
Flute Length | 37.00 mm |
Drill Bit Dimension Type | Metric |
Shank Length | 42.00 mm |
Depth:Dia. Ratio | 4xD |
Description
Spot Weld Drill Bit, Drill Bit Size 8.00 mm, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt, Straw/Bronze, Metric, Decimal Equivalent 0.315, Flute Length 37.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-25G)
- OCHSENKOPF Spare Handle, Ash, White, 800mm (OX E-91 E-0800)
- HANSON 15 Piece Hex Head Multi Spline Extractor Set (53228)
- POWERBUILT 9Pc 3/8" Drive SAE 6Pt Deep Socket Set (641717)
- CLE-LINE 135° Welding Point Drill Cle-Line 2195 Steam Oxide HSS-CO RHS/RHC 10.00mm (C20990)
- MILWAUKEE TOOL 3/16" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2771)
- CHAMPION CUTTING TOOL Champion Pilot Drill for CT7 Carbide Tipped Hole Cutters, 2-7/8in Overall Length (CHA CT7-PILOT)
- ARTU Multipurpose Metric Drill Bit, 5mm (01516)
- M.K. MORSE PILOT DRILL 4-5/16 in. X1/4 in. (TACPD4)
- DEWALT 5/32" Black Oxide Split Point Drill Bit (DW1110)
- MILWAUKEE TOOL 11/64" Thunderbolt Titanium Coated Drill Bit (48-89-2208)
- Cle-Line Drill Bits