Shop All Pilot Point Drill Bits
Cle-Line
135° Welding Point Drill Cle-Line 2185F Straw HSS-CO RHS/RHC 6.00mm
Mfr # C20878
Zoro # G4942056
product price: $9.89
/ea
Sold in multiples of 12 for $118.68
$118.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 6.00 mm
- Drill Bit Finish Straw/Bronze
- Decimal Equivalent 0.2362
- Flute Type Spiral
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20878
- Zoro # G4942056
- UPC # 697334208785
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 6.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 66.00 mm |
Flute Length | 28.00 mm |
Drill Bit Dimension Type | Metric |
Shank Length | 38.00 mm |
Depth:Dia. Ratio | 4xD |
Description
Spot Weld Drill Bit, Drill Bit Size 6.00 mm, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt, Straw/Bronze, Metric, Decimal Equivalent 0.2362, Flute Length 28.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 8" x 12" Steel Utility Square (TS153)
- URREA Hexagonal Extra Long Bit, Metric 3/8" Drive (49904M)
- REGAL CUTTING TOOLS M10 x 1.0 D2 3FL Spiral Point STI Plug (007288AS)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 5/8"x5/8"x1-1/8"x5" (C42076)
- CLE-LINE Pilot Drill 3-1/4" OAL Short Length With Flat On Shank 135° Split Point 1885 Cle-Line 1/4" (C25123)
- CLE-LINE 135° Welding Point Drill Cle-Line 2185 Straw HSS-CO RHS/RHC 10.00mm (C20480)
- CLE-LINE Pilot Drill 4" OAL Long Length With Whistle Notch On Shank 135° Split Point 1885 Cle-Line 1/4" (C25124)
- MILWAUKEE TOOL 23/64" Thunderbolt Black Oxide Drill Bit (48-89-2729)
- HOUGEN Pilot-2 in.- for 5/8 in. to 2-3/8 in. 12,000-Series Cutters (10528)
- DEWALT 27/64" PILOT POINT(R) drill bit (DW1927)
- CENTURY DRILL & TOOL Titanium Drill Bit, 17/64 in. (88417)
- Cle-Line Drill Bits