Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #51
Mfr # C97405
Zoro # G1771894
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #51
- Drill Bit Point Angle 135 Degrees
- Drill Bit Finish TiN Tip
- Decimal Equivalent 0.0670
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C97405
- Zoro # G1771894
- UPC # 697334009559
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #51 |
Shank Dia. | 1/16 in |
Overall Length | 2 in |
Flute Length | 1 in |
Maximum Drilling Depth | 3/4 in |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 in |
Depth:Dia. Ratio | 5xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Description
Hs Jobber Drill 118-Deg Sp Tin-Tip 51 1, Drill Bit Size #51, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tipped, Decimal Equivalent 0.0670, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slotted Screw Holding Driver Kit, 3/16-Inch and 1/4-Inch (85153K)
- PROTO Double Box Ratcheting Wrench 12 x 14 mm - 6 Point (J1194MA-A)
- DREMEL Cutting Accessory Kit, 6 Pieces, PK2 (MM389)
- MILWAUKEE TOOL 1-1/8" Hex Demo 17-1/2" Asphalt Cutter (48-62-4020)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-A (C18029)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5/64 (C18001)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 3/32 (C19162)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9/64 (C22683)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC #13 (C18513)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 29/64 (C23150)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 8.50mm (C71290)
- Cle-Line Drill Bits