Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #50
Mfr # C97404
Zoro # G1771876
Sold in multiples of 12 for $13.80
$13.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #50
- Drill Bit Point Angle 135 Degrees
- Drill Bit Finish TiN Tip
- Decimal Equivalent 0.0700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C97404
- Zoro # G1771876
- UPC # 697334009542
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #50 |
Shank Dia. | 1/16 in |
Overall Length | 2 in |
Flute Length | 1 in |
Maximum Drilling Depth | 3/4 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 1 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Description
Hs Jobber Drill 118-Deg Sp Tin-Tip 50 1, Drill Bit Size #50, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tipped, Decimal Equivalent 0.0700, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Electricians Work Pouch w/ Quick Adjust Belt (48-22-8112)
- BOSCH 114x6 Spade Bit (DSB1017)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010608)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.25 (3521-10.00HIP)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 27/64 (C68023)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 7/64 (C22998)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 15/32 (C18456)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 10.00mm (C18609)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 13/32 (C10622)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.70mm (C74036)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 3/32 (47706)
- Cle-Line Jobber Length Drill Bits