Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #5
Mfr # C97359
Zoro # G1771858
product price: $2.19
/ea
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #5
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2055
- Drill Bit Finish TiN Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C97359
- Zoro # G1771858
- UPC # 697334008736
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #5 |
Shank Dia. | 13/64 in |
Overall Length | 3-3/4 in |
Flute Length | 2-1/2 in |
Maximum Drilling Depth | 1 7/8 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 1-1/4 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Hs Jobber Drill 118-Deg Sp Tin-Tip 5 15, Drill Bit Size #5, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tipped, Decimal Equivalent 0.2055, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T60 Tip, 3/8 in. Drive, Torx (SHB14260)
- UNIVERSAL TOOL 3/8" Reversible Angle Drill (UT8860R-1)
- KLEIN TOOLS Parallel Jaw Grip 4802 Series with Hot Latch (KT4802)
- DEWALT Die GrInder, 13 A, Barrel Grip, 25, 000 RPM (DWE4997VS)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.40mm (C22882)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #36 (C23178)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #2 (C23212)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5/32 (C18006)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 4.20mm (C74039)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 11/64 (C10607)
- SUPER TOOL 9/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50442)
- Cle-Line Jobber Length Drill Bits