Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #41
Mfr # C97395
Zoro # G1771928
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #41
- Drill Bit Point Angle 135 Degrees
- Drill Bit Finish TiN Tip
- Decimal Equivalent 0.0960
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C97395
- Zoro # G1771928
- UPC # 697334009405
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #41 |
Shank Dia. | 3/32 in |
Overall Length | 2-3/8 in |
Flute Length | 1-3/8 in |
Maximum Drilling Depth | 1 1/32 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 1 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Description
Hs Jobber Drill 118-Deg Sp Tin-Tip 41 1, Drill Bit Size #41, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tipped, Decimal Equivalent 0.0960, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 3/4in Size (J1224HASD)
- KLEIN TOOLS Parallel Jaw Grip 4802 Series with Hot Latch (KT4802)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2932)
- RIDGID Replacement Cutter Wheel, For 1VTU2 (96397)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 7/16 (C18454)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/32 (C10602)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/16 (C10616)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.40mm (C74046)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18017)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 9/32 (C23359)
- DRILL AMERICA #15 Cobalt Jobber Length Drill Bit (DWDCO15)
- Cle-Line Jobber Length Drill Bits