Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #24
Mfr # C97378
Zoro # G1771596
product price: $1.19
/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #24
- Drill Bit Point Angle 135 Degrees
- Drill Bit Finish TiN Tip
- Decimal Equivalent 0.1520
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C97378
- Zoro # G1771596
- UPC # 697334008958
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #24 |
Shank Dia. | 9/64 in |
Overall Length | 3-1/8 in |
Flute Length | 2 in |
Maximum Drilling Depth | 1 1/2 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 1-1/8 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Hs Jobber Drill 118-Deg Sp Tin-Tip 24 1, Drill Bit Size #24, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tipped, Decimal Equivalent 0.1520, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Sledge Hammer, 8 lb., 32 In, Fiberglass (6894142)
- CLEVELAND Chucking Reamer, 1/2 In., 6 Flute, HSS (C26083)
- CAPRI TOOLS 1-1/4 in 12-Point Combination Wrench (1-1417)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 14mm - 2.00 (1752)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 7.00mm (C62868)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #25 (C23189)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3/32 (C18002)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC #2 (C18502)
- CLE-LINE #20 Cobalt 135 Deg. Jobber Length Drill Bit (C23414)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 7/16 (C23149)
- WESTWARD #1 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL71)
- Cle-Line Drill Bits