Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #21
Mfr # C97375
Zoro # G1771614
product price: $1.59
/ea
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #21
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1590
- Drill Bit Finish TiN Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C97375
- Zoro # G1771614
- UPC # 697334008927
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #21 |
Shank Dia. | 5/32 in |
Overall Length | 3-1/4 in |
Flute Length | 2-1/8 in |
Maximum Drilling Depth | 1 19/32 in |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-1/8 in |
Depth:Dia. Ratio | 5xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Hs Jobber Drill 118-Deg Sp Tin-Tip 21 1, Drill Bit Size #21, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tipped, Decimal Equivalent 0.1590, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS Punch, Die (PD5/16)
- FLEMING SUPPLY Tool Kit, 102 Heat-Treated Pieces with Carrying Case, Essential Steel Hand Tool and Basic Repair Set (912089IYL)
- BOSCH Vacuum Nozzle Kit, 3 Piece (VX130)
- GREY PNEUMATIC 3/4" Drive, 2" SAE Socket, 6 Points (3064D)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC #2 (C18502)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 11/32 (C18648)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 19/64 (C97316)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 1/4-E (C18413)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1601 Bright HSS RHS/RHC 1/8 (C68118)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 11/64 (C18637)
- WESTWARD Z 5-1/4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRX5)
- Cle-Line Jobber Length Drill Bits