Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 1/8
Mfr # C97305
Zoro # G1771973
Sold in multiples of 12 for $16.20
$16.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1250
- Drill Bit Finish TiN Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C97305
- Zoro # G1771973
- UPC # 697334008101
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2-3/4 in |
Flute Length | 1-5/8 in |
Maximum Drilling Depth | 1 7/32 in |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-1/8 in |
Depth:Dia. Ratio | 5xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Description
Hs Jobber Drill 118-Deg Sp Tin-Tip 1/8 1, Drill Bit Size 1/8 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tipped, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Inch Molded T-handle Stand Holds 10 Tools - Sizes: 3/32-3/8" (17936)
- KNIPEX Precision Snap Ring Pliers, External, 9 (49 11 A3 SBA)
- DEWALT 1/2" Drive SAE, 10 pcs (DWMT73814)
- SLIDE SLEDGE Heavy Equipment Master Kit (211609)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC #29 (C23055)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3.50mm (C18925)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #40 (C23394)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 7/16 (C10624)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC #7 (C18507)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #7 (C23427)
- OSG 13.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693350)
- Cle-Line Drill Bits