Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #16
Mfr # C97370
Zoro # G1771639
product price: $1.59
/ea
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #16
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1770
- Drill Bit Finish TiN Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C97370
- Zoro # G1771639
- UPC # 697334008859
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #16 |
Shank Dia. | 11/64 in |
Overall Length | 3-3/8 in |
Flute Length | 2-3/16 in |
Maximum Drilling Depth | 1 5/8 in |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-3/16 in |
Depth:Dia. Ratio | 5xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Hs Jobber Drill 118-Deg Sp Tin-Tip 16 1, Drill Bit Size #16, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tipped, Decimal Equivalent 0.1770, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/4" (48-20-5030)
- ABANAKI ChillyBits(tm), Air Colder Than 32 F (CB1)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size (JTH6E15BE)
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 0, 7 / 0,028 blade length 40 mm (47533007)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #21 (C23413)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.75mm (C01253)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #41 (C18094)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/8 (C18434)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 9/64 (C23350)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #29 (C66083)
- KODIAK CUTTING TOOLS 5/16 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5407974)
- Cle-Line Jobber Length Drill Bits