Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #14
Mfr # C97368
Zoro # G1771499
product price: $1.55
/ea
Sold in multiples of 12 for $18.60
$18.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #14
- Drill Bit Point Angle 135 Degrees
- Drill Bit Finish TiN Tip
- Decimal Equivalent 0.1820
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C97368
- Zoro # G1771499
- UPC # 697334008835
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #14 |
Shank Dia. | 11/64 in |
Overall Length | 3-3/8 in |
Flute Length | 2-3/16 in |
Maximum Drilling Depth | 1 5/8 in |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-3/16 in |
Depth:Dia. Ratio | 5xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Hs Jobber Drill 118-Deg Sp Tin-Tip 14 1, Drill Bit Size #14, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tipped, Decimal Equivalent 0.1820, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCR2-312, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCR2)
- WARNER 50 MM (2") Double Edge Carbide 100X® Replacement Blade (813)
- VULCAN Cutter Bolt Mini Stl Blade 8In (JL-WD-01B)
- DEWALT Oscillating 3-Pc. Set (DWA4215)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC Let-X (C66052)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18024)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/32 (C10602)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #1 (C18054)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-R (C23336)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-R (C18045)
- ARTU Drill Bit, Cobalt, 1/16", PK5 (01307)
- Cle-Line Drill Bits