Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #13
Mfr # C97367
Zoro # G1771483
product price: $1.65
/ea
Sold in multiples of 12 for $19.80
$19.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #13
- Drill Bit Point Angle 135 Degrees
- Drill Bit Finish TiN Tip
- Decimal Equivalent 0.1850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C97367
- Zoro # G1771483
- UPC # 697334008828
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #13 |
Shank Dia. | 11/64 in |
Overall Length | 3-1/2 in |
Flute Length | 2-5/16 in |
Maximum Drilling Depth | 1 47/64 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 1-3/16 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Hs Jobber Drill 118-Deg Sp Tin-Tip 13 1, Drill Bit Size #13, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tipped, Decimal Equivalent 0.1850, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5-1/2 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0848)
- DIABLO Diamond Grit Recip Blade, 9 (DS0930DGX)
- VIM PRODUCTS 3/8 in. Square Drive GM Seat Track Socket (V620)
- JOHNSON LEVEL & TOOL 36 ALU Yardstick (J236)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11.50mm (C74022)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-Z (C23124)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/4-E (C23633)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-I (C97337)
- CLE-LINE Jobber Length Drill Bit, 1/4 in Drill Bit Size, 4 in Length, 2 3/4 in Flute (C18012)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #29 (C97383)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #40 (C13162)
- Cle-Line Drill Bits