Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 15/64
Mfr # C66012
Zoro # G600451193
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2344
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66012
- Zoro # G600451193
- UPC # 697334660125
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 15/64 in |
Shank Dia. | 15/64 in |
Overall Length | 3 7/8 in |
Flute Length | 2 5/8 in |
Maximum Drilling Depth | 1 31/32 in |
Shank Length | 1 1/4 in |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Length Class | Jobber Length |
Description
Cobalt TIN Tipped Jobber Drill, Drill Bit Size 15/64 in, Drill Bit Point Angle 135 Degrees , Cobalt High Speed Steel, TiN Tipped, Decimal Equivalent 0.2344, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 1/2 In. x 6-13/16 In. (J86012)
- BETA 42INOX/S11-SET 11 COMBO WRENCHES & SUPPORT (000420391)
- ESTWING 30" Duck-foot Shingle Ripping Wrecking Bar and Pry Tool (42500)
- FREUD Straight Router Bit, 1/8" Cutting Dia. (04-100)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 9/32 (C66015)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 5/64 (C66002)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 3/32 (C66003)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 7.00mm (C62868)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 23/64 (C18019)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 5/16 (C69355)
- WESTWARD Aircraft Drill, 3/16x6 In, HSS, Blk Oxide (5TVJ2)
- Cle-Line Drill Bits