Shop All Reduced Shank Drill Bits
Cle-Line
135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 31/64
Mfr # C23864
Zoro # G3411475
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 31/64 in
- Shank Type Round with Flats
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C23864
- Zoro # G3411475
- UPC # 697334238645
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 31/64 in |
Shank Dia. | 1/2 in |
Overall Length | 4 7/8 in |
Flute Length | 3 1/4 in |
Maximum Drilling Depth | 1 15/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 31/64 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 in Drive, 3/8" Female x 3/8" Female SAE Socket (MF-37)
- MITUTOYO Height Gage, 0.0015" Accuracy, Cast Iron (192-672-10)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Rx+ Series (14229RPB154570)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (BL2139IM)
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 20.00mm (C21084)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 11/16 (C17042)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 37/64 (C20675)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 15/16 (C20755)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 11/16 (C20662)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-1/4 (C20761)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 23/32 (53646)
- Cle-Line Reduced Shank Drill Bits