Shop All Mechanics Length Drill Bits
Cle-Line
135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/64
Mfr # C23833
Zoro # G3101743
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/64 in
- Decimal Equivalent 0.1094
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C23833
- Zoro # G3101743
- UPC # 697334238331
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Overall Length | 2 3/8 in |
Flute Length | 1 5/16 in |
Shank Dia. | 7/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Shank Length | 1 1/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Maximum Drilling Depth | 7/16 in |
Drill Point Length | 0.0227 in |
Description
Mechanics Length Drill Bit, 7/64 in, 135 Degrees , High Speed Steel Material - Machining, Black Oxide Finish - Machining, Measurement System Fractional Inch, 0.1094
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/2 in. Drive Shallow 6-Point Impact Socket Set, 11-30mm Metric, Coated Black Oxide Finish 17-Piece (1300-SS-06)
- KLEIN TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (65910)
- GEARWRENCH 3/8" Drive Ball End Hex Bit Metric Socket 8mm (82504)
- MILWAUKEE TOOL 11/16 in. SAE Combination Wrench (45-96-9422)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 13/64 (C23839)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 1/2 in, 135 Degrees, High Speed Steel, Black Oxide (C23859)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/32 (C23844)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/32 (C30510)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 29/64 (C23855)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 21/64 (C23847)
- WESTWARD Mechanics Drill, HSS, 13/32,135 Deg (2UFW9)
- Cle-Line Mechanics Length Drill Bits