Shop All Mechanics Length Drill Bits
Cle-Line
135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 25/64
Mfr # C23851
Zoro # G2529861
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/64 in
- Decimal Equivalent 0.3906
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C23851
- Zoro # G2529861
- UPC # 697334238515
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/64 in |
Overall Length | 4 5/16 in |
Flute Length | 2 3/4 in |
Shank Dia. | 25/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0809 in |
Maximum Drilling Depth | 1 9/16 in |
Shank Length | 1 9/16 in |
Description
Mechanics Length Drill Bit, 25/64 in, 135 Degrees , High Speed Steel Material - Machining, Black Oxide Finish - Machining, Measurement System Fractional Inch, 0.3906
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 47 mm Combination Wrench (WCB24047)
- BON TOOL Bon 82-498 Float Pan Blade, Aluminum, 16 Foot (82-498)
- SUPERCUT 105-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (477993)
- HANSON 1/8" - 27 NPT Taper Tap (1902)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/64 (C23835)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 15/64 (C23841)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 19/64 (C23845)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 1/2 (C30532)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 17/64 (C23843)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 1/4-E (C30516)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 11/32 (C30522)
- Cle-Line Mechanics Length Drill Bits