Shop All Mechanics Length Drill Bits
Cle-Line
135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 11/64
Mfr # C23837
Zoro # G3039766
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/64 in
- Decimal Equivalent 0.1719
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C23837
- Zoro # G3039766
- UPC # 697334238379
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Depth:Dia. Ratio | 4xD |
Flute Length | 1 13/16 in |
Overall Length | 2 7/8 in |
Shank Dia. | 11/64 in |
Depth x Dia. Ratio | 4xD |
Drill Point Length | 0.0356 in |
Maximum Drilling Depth | 11/16 in |
Drill Length Class | Mechanics Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Shank Length | 1 1/16 in |
Description
Mechanics Length Drill Bit, 11/64 in, 135 Degrees , High Speed Steel Material - Machining, Black Oxide Finish - Machining, Measurement System Fractional Inch, 0.1719
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16" HSS Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS7/16)
- RIDGID Replacement Blade for 3ARC4 (RCB-2375)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D21,83R WMP35)
- KRAFT TOOL Anodized Aluminum Threaded Handle, 4 ft. (CC234R)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 1/8 (C23834)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 23/64 (C23849)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 21/64 (C23847)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 31/64 (C23857)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 3/8 in, 135 Degrees, High Speed Steel, Black Oxide (C23850)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 13/32 (C23852)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/16 Diameter, 6PK (22573)
- Cle-Line Drill Bits